Kleenguard® L Size Coverall with Hood & Boots Large

Part #K44333  |  Item #2248375  |  Manufacturer Part #44333

$ 8.36 EACH

Clothing Size:

L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Zipper front
  • Elastic Wrists, Ankles, Hood and Boots
  • Serged Seam Type
  • KleenGuard A40 liquid and particle protection coveralls are made of microporous film laminate
  • These hooded and booted coveralls offer better liquid and particulate barrier than the Dupont TYVEK
  • Made to keep out debris, dry particulates and liquid splashes
  • A40 KleenGuard protective suits pass NFPA 99 criteria for antistatic materials

Documents

Specifications

ANSI Specifications: ANSI 101

ASTM Specifications: ASTM F-1670

Clothing Size: L

Collection: Kleenguard®

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Microporous Film Laminate

Reusable: Yes