Kleenguard® Large Zipper Front Coverall in White

Part #K37685  |  Item #5051822  |  Manufacturer Part #37685

Clothing Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Serged Seam Type
  • KleenGuard A40 liquid and particle protection coveralls are made of microporous film laminate
  • Each protective suit comes with a zipper front, Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates
  • These coveralls pass NFPA 99 for antistatic materials, pass ASTM F1670 testing for penetration of blood and bodily fluids, and meet the ANSI/ISEA 101-1996 sizing standard

Documents

Specifications

ANSI Specifications: ANSI 101

ASTM Specifications: ASTM F-1670

Clothing Size: L

Collection: Kleenguard®

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Microporous Film Laminate

Reusable: Yes

Type: K37685