Kleenguard® M Size Disposable Coverall (Case of 25)

Part #K41492  |  Item #7209627  |  Manufacturer Part #41492

$ 168.00 per CASE

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 25 garments / case; Size Medium; White; Front Zipper, Elastic Wrists and Ankles
  • These Kleenguard A45 Liquid and Particle Protection Coveralls for Surface Prep and Paint are made of microporous film laminate with a water-resistant zipper front
  • Reflex Coverall Design offers excellent fit and freedom of movement, so workers won't need to modify to do their job
  • Protects against chromate dust (10%) and isocyanates (40% concentration), hazardous materials often used in industrial paint jobs
  • A45 Kleenguard protective suits pass NFPA 99 criteria for antistatic materials

Specifications

Clothing Size: M

Collection: Kleenguard®

Color Finish: White

Color Finish Category: Whites

Disposable: No

Material: [Plastic, Fabric, Elastic, Film Laminate]

Package Quantity: Case of 25

Quick Release: No

Reusable: Yes