Kimberly Clark
KleenGuard® M Size Fabric Coverall
Part #K42569 | Item #5051816 | Manufacturer Part #42569
$
6.42
EACH
Clothing Size:
MProduct Details
- Packaged specifically for insertion into vending machines
- Liquid and particulate barrier
- Passes NFPA 99 criteria for antistatic materials
- Passes ASTM F1670 testing for penetration of blood and body fluids
- Low lint
- ANSI/ISEA 101-1996 sizing standard
Specifications
ANSI Specifications: ANSI/ISEA 101-1996
ASTM Specifications: ASTM F1670
Clothing Size: M
Collection: KleenGuard®
Color Finish: White
Color Finish Category: Whites
Material: Fabric
Quick Release: No
Reusable: No