Kimberly Clark

Kleenguard® M Size Nitrile Glove in Blue

Part #K90097  |  Manufacturer Part #90097

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ambidextrous disposable gloves
  • Latex-free and powder-free
  • Textured fingertips
  • Beaded cuff
  • Economical choice for food handling, painting, manufacturing and other industrial workspaces

Specifications

Collection: Kleenguard®

Color Finish: Blue

Glove Size: M

Glove Type: General Purpose

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Thickness: 6 mil