Pathogen Chemical Splash PROT Double Extra Large

You last purchased this on
 
KleenGuard™

Pathogen Chemical Splash PROT Double Extra Large

This product requires certification to purchase.
Brand image
You last purchased this on
 
KleenGuard™

Pathogen Chemical Splash PROT Double Extra Large

  • Fast #
  • Part #K45235
  • Item #3264138
  • Manufacturer Part #45235
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Storm Flap
  • Elastic Back, Wrists and Ankles
  • Zipper front
  • Features three layer fabric construction features a middle layer of microporous film that allows heat and sweat vapor to escape, keeping the worker cool and outer layer film barrier against tearing and abrasion
  • Reflex Coverall Design offers excellent fit and freedom of movement
  • Seamless front to provide more protection in the primary exposure area, with taped storm flap and surged seams
  • Passes ASTM F1670/F1671 testing for penetration of blood, body fluids and bloodborne pathogens
  • KleenGuard A40 liquid and particle protection coveralls are made of microporous film laminate
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1670, ASTM F-1671
Clothing Size:
XXL
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Material:
Fiber
Reusable:
Yes