Kimberly Clark

Kleenguard® S Size 100-Box Nitrile Glove in Blue (Case of 10)

Part #K57371  |  Manufacturer Part #57371

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free, latex-free protection
  • Textured fingertips
  • Beaded cuff
  • Approved for food handling

Specifications

Collection: Kleenguard®

Color Finish: Blue

Glove Size: S

Glove Type: Disposable

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Thickness: 6 mil

Type: K57371