Kimberly Clark
Kleenguard® S Size Disposable Coverall (Case of 25)
Part #KIM41491 | Item #7516480 | Manufacturer Part #41491
$
168.00
per CASE
Clothing Size
Product Details
- 25 garments / case; Size Small; White; Front Zipper, Elastic Wrists and Ankles
- These Kleenguard A45 Liquid and Particle Protection Coveralls for Surface Prep and Paint are made of microporous film laminate with a water-resistant zipper front
- Reflex Coverall Design offers excellent fit and freedom of movement, so workers won't need to modify to do their job
- Protects against chromate dust (10%) and isocyanates (40% concentration), hazardous materials often used in industrial paint jobs
- A45 Kleenguard protective suits pass NFPA 99 criteria for antistatic materials
Specifications
Clothing Size: S
Collection: Kleenguard®
Color Finish: White
Color Finish Category: Whites
Disposable: No
Material: [Plastic, Fabric, Elastic, Film Laminate]
Package Quantity: Case of 25
Quick Release: No
Reusable: Yes