Kimberly Clark

Kleenguard™ Universal Size Elastic Boot Cover in White (Case of 400)

Part #K44491  |  Manufacturer Part #44491

Shoe Size:

Universal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fully elasticized
  • Kleenguard A40 liquid and particle protection
  • Passes NFPA 99 criteria for antistatic materials
  • Universal Size

Specifications

ASTM Specifications: ASTM F-1670

Clothing Size: Universal

Collection: Kleenguard™

Color Finish: White

Disposable: Yes

Gender: Unisex

Height: 17 in

Material: Microporous Fabric

Package Quantity: Case of 400

Shoe Size: Universal

Type: Cover