Kleenguard® XL Coverall with Hood and Boots Kleenguard

Part #K44334  |  Item #2248376  |  Manufacturer Part #44334

$ 7.60 EACH

Clothing Size:

XL
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Zipper front
  • Elastic Wrists, Ankles, Hood and Boots
  • Serged Seam Type
  • KleenGuard A40 liquid and particle protection coveralls are made of microporous film laminate
  • These hooded and booted coveralls offer better liquid and particulate barrier than the Dupont TYVEK
  • Made to keep out debris, dry particulates and liquid splashes
  • A40 KleenGuard protective suits pass NFPA 99 criteria for antistatic materials

Documents

Specifications

ANSI Specifications: ANSI 101

ASTM Specifications: ASTM F-1670

Clothing Size: XL

Collection: Kleenguard®

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: Microporous Film Laminate

Reusable: Yes

Type: K44334