XL Size ANSI/ISEA 101 Coverall

You last purchased this on
 
KleenGuard™

XL Size ANSI/ISEA 101 Coverall

This product requires certification to purchase.
You last purchased this on
 
KleenGuard™

XL Size ANSI/ISEA 101 Coverall

  • Fast #
  • Part #MMRK58504
  • Item #1358872
  • Manufacturer Part #58504
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented Microforce™ barrier SMS fabric
  • Barrier protection against dry particulates
  • Reflex design
  • Zipper flap
  • NFPA 99 compliant antistatic
  • Seamless front to provide more protection in the primary exposure areas
  • Requires Certification

Specifications

Clothing Size:
XL
Color Finish Category:
Blues
Color Finish Name:
Blue
Material:
MICROFORCE™ Barrier Fabric
Material Type:
SMS
Reusable:
No