XL Size Microforce™ Barrier Fabric Coverall in White
XL Size Microforce™ Barrier Fabric Coverall in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed to protect against dirt, grime, and dust.
- Coveralls are made with breathable Microforce barrier fabric.
- Reflex Coverall Design offers an excellent fit and freedom of movement.
- Meets the EPA Agricultural Worker Protection Standard (WPS) requirements for “coveralls”.
- Passes NFPA 99 for antistatic (anti stat) materials.
- Seamless front to provide more protection in the primary exposure areas.
Specifications
- Clothing Size:
- XL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- Yes
- Material:
- MICROFORCE™ Barrier Fabric
- Number of Pieces:
- 1 Piece
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No