2XL Size Microporous Film Laminate Coverall in White
2XL Size Microporous Film Laminate Coverall in White
Frequently Purchased Together
Product Details
- Zipper front, open wrists and ankles
- Breathable, microporous film laminate provides liquid and particle protection
- Kleenguard A40 liquid and particle protection
- Low lint
- NFPA 99 compliant antistatic material
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- 2XL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Material:
- Microporous Film Laminate
- Number of Pieces:
- 1 Piece
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No