3XL Size Microforce™ Barrier Fabric Coverall in White
3XL Size Microforce™ Barrier Fabric Coverall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- WypAll L10 Disposable Wipers are soft, strong, and have outstanding absorbency; better drying performance than cloth towels to help reduce usage
- White, single fold wipers dispense one at a time in the Pop-Up box, provide a clean, fresh wiper every time
- 125 wipers / box, 18 boxes / case, 2,250 wipers / case, each wiper measures 12" x 10.25”
- White
- Use these industrial wipers in farm and agricultural environments and as hospitality and retail wiping cloths for spill cleaning
- The box effectively protects against splashes, dust and other contaminating elements
Specifications
- Clothing Size:
- 3XL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- Yes
- Material:
- MICROFORCE™ Barrier Fabric
- Number of Pieces:
- 1 Piece
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No