4XL Size Microforce™ Barrier Fabric Coverall in White
4XL Size Microforce™ Barrier Fabric Coverall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reflex* Coverall Design offers excellent fit and freedom to movement
- Seamless front to provide more protection in the primary exposure area
- Lightweight and Breathable
- KleenGuard* A20 Coveralls meet the EPA Agricultural Worker Protection Standard (WPS) requirements for "coveralls"
- Serged seams
- Passes NFPA 99 for antistatic materials
Specifications
- Clothing Size:
- 4XL
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- Yes
- Material:
- MICROFORCE™ Barrier Fabric
- Number of Pieces:
- 1 Piece
- Product Type:
- Coverall
- Quick Release:
- No
- Reusable:
- No