Size L 2.8 mil Rubber Ambidextrous and Exam Disposable Gloves in Lavender

You last purchased this on
 
Kimtech™

Size L 2.8 mil Rubber Ambidextrous and Exam Disposable Gloves in Lavender

This product requires certification to purchase.
You last purchased this on
 
Kimtech™

Size L 2.8 mil Rubber Ambidextrous and Exam Disposable Gloves in Lavender

  • Fast #
  • Part #MMRK52819
  • Item #4196577
  • Manufacturer Part #52819
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • They have an AQL of 1.5 for pinholes and can even be recycled with the Kimberly Clark Professional RightCycle program, the first large-scale recycling program for nonhazardous lab and cleanroom waste
  • Superior quality, AQL 1.5 (exceeds the ASTM D 5151 standard for critical defects or pinholes)
  • The lavender nitrile gloves deliver enhanced dexterity, thanks to textured fingertips, and are not made with natural rubber latex
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM D-5151
CE Approved:
No
Color Finish Category:
Purples
Color Finish Name:
Lavender
Disposable:
Yes
Glove Size:
L
Glove Type:
Ambidextrous, Exam, Powder Free
Length:
9-1/2 in
Material:
Rubber
Material Type:
Nitrile
Reusable:
No
Thickness:
2.8 mil