M Nitrile Disposable Ambidextrous Exam Glove in Lavender
M Nitrile Disposable Ambidextrous Exam Glove in Lavender
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional value: 150% more gloves per case (versus standard nitrile gloves)
- Not made with natural rubber latex, are powder -free and feature beaded cuffs
- Kimberly Clark Lavender Nitrile Gloves, Medium, 2.8 Mil, Ambidextrous, 9.5in, 250 / Box, 10 Boxes, 2,500 Gloves / Case
- Waste less with the one-at-a-time dispenser box; Lavender Nitrile Gloves are recyclable through the RightCycle program (by Kimberly-Clark Professional)
- Superior quality, AQL 1.5 (exceeds the ASTM D 5151 standard for critical defects or pinholes)
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-5151
- Adjustable:
- No
- Application:
- Healthcare, Laboratory
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Purples
- Color Finish Name:
- Lavender
- Disposable:
- Yes
- EcoLogo Certified:
- No
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Exam Gloves
- Green Seal Certified:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- Product Type:
- Gloves
- Thickness:
- 2.8 mil