0 items

Kimberly Clark A35 Microporous and Fabric Coverall

K3891

Clothing Size

XXL
Starting at $74.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Breathable and microporous film laminate
  • Extra protection
  • KleenGuard apparel is made from heavier, abrasion-resistant fabric so it's more durable
  • KleenGuard® A35 makes a great choice for many uses in manufacturing, aerospace, food processing, agriculture, electronics, asbestos handling and more
  • Lightweight outer fabric protects the microporous film laminate for added durability and comfort
  • Liquid barrier, particulate barrier and low in lint
  • The patented MicoForce® barrier fabric gives these coveralls superior filtering properties, keeping out many water based liquids as well as dry particulates

SPECIFICATIONS

ANSI Specifications
ANSI 101-1996
ASTM Specifications
ASTM F-1670
Brand Model Compatibility
KleenGuard®
Clothing Size
XL
Collection
A35
Color Finish
White
Color Finish Category
Whites
Height
74 in
Material
Elastic, Fabric, Plastic
Material Type
Film Laminate
Package Quantity
Pack of 25
Quick Release
No
Reusable
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday