0 items

Kimberly Clark Pure® Task Wipes in White 100-Count

K06179

Package Quantity

100

$24.41

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Cloth like feel
  • Double bagged with case liner
  • Kimtech Pure® W5 critical task wipers feature a 50% rayon/50% polyester spunlace blend base sheet with high water absorbency rate, plus excellent absorption efficiency and capacity
  • No binders or surfactants are used resulting in low extractables
  • Recommended for ISO Class 5 or higher clean room environments

SPECIFICATIONS

Collection
Pure®
Color Finish
White
Length
9 in
Material
Plastic, Rayon
Material Type
Polyester
Package Quantity
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday