Kimberly Clark

Scott® 1 gal Naturally Tuff Hand Cleanser with Grit

Part #KIM91057  |  Manufacturer Part #91057

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This regular duty hand soap refill is designed to work with a pump (sold separately)
  • It’s strong enough for cleaning up after messy jobs
  • Contains grit made of polymer beads, so you can scrub without the abrasion associated with pumice or walnut shell grits
  • Made with d’limonene (from oranges), instead of petroleum-based solvents
  • Fragrance: Citrus
  • 1 Gallon

Documents

Specifications

Application: Hand Cleaning

Collection: Scott®

Color Finish: Orange, White

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Size: 1 gal

Type: Citrus

UL Listed: No