Kimberly Clark Scott® 1 Ply Kitchen Paper Towel Roll

K41482

Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FSC® and EcoLogo® certified
  • Has 80% recycled content and 40% post consumer waste
  • Made with Absorbency Pockets™ for a soft absorbent performance to handle tough spills and clean up
  • Meets EPA standards
  • More sheets on role to last longer
  • Smaller case for easier handling and storage

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
11 in
Material
Paper, Recycled Fiber
Type
Roll of 128 Perforated Towels
Width
8-39/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday