1000 ft. Coreless Jumbo Roll Bathroom Tissue
1000 ft. Coreless Jumbo Roll Bathroom Tissue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No core means more wholesale toilet tissue on each roll
- Each strong industrial roll has 15% more bath tissue than standard industrial jumbo rolls
- The Scott® brand stands out among coreless toilet paper brands for its superior quality
- Two-ply
- FSC and EcoLogo certified and meets EPA's minimum requirements for post-consumer waste
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 1000 ft
- Width:
- 3-39/50 in