Scott® 2-3/10 in. Summer Fresh Fragrance Air Freshener

Part #KIM12370  |  Item #7482673  |  Manufacturer Part #12370

$ 103.56 per CASE

Length:

2-3/10 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This automatic air freshener lasts for up to 60 days on a single cartridge
  • The continuously dispensing system works around the clock
  • This system is low-maintenance: it’s self-powered (no batteries to replace) and changing the cartridge is a snap with one-minute installation
  • This commercial, non-aerosol air freshener is designed to fit into compatible Kimberly-Clark Professional dispensers
  • Ideal for business or industrial restrooms
  • Scent: Summer Fresh
  • Size: 2-3/10" x 4-2/5" x 2-3/10"

Documents

Specifications

Brand Model Compatibility: Scott® 92620 and 92621 Air Freshener Dispensers

Collection: Scott®

Color Finish: Clear

Color Finish Category: Clear

Green Seal Certified: No

Height: 4-2/5 in

Length: 2-3/10 in

Package Quantity: Case of 6

Product Type: Summer Fresh

SCAQMD Compliant: No

Size: 2-3/10 in

Width: 2-3/10 in