Kimberly Clark

Scott® 2000 ft. x 3-11/20 in. Bathroom Tissue in White (Case of 12)

Part #K67223  |  Manufacturer Part #67223

Length:

2000 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of 100% recycled fiber
  • Meets EPA standards for minimum post consumer waste content
  • FSC® and EcoLogo® certified

Specifications

Collection: Scott®

Color Finish: White

Length: 2000 ft

Material: Recycled Fiber

Type: K67223

Width: 3-1/2 in