Scott® 250-Count 9-2/5 in. Multifold Towel in White (Case of 16)

Part #K01840  |  Item #4625527  |  Manufacturer Part #01840

$ 58.23 per CASE

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Soft and highly absorbent, for efficient hand-drying and less waste
  • Small case size for easy storage
  • Compatible with any multi-fold dispenser
  • Meets EPA standards
  • FSC® and EcoLogo® certified

Specifications

Collection: Scott®

Color Finish: White

Color Finish Category: Whites

FSC Certified: Yes

Length: 9-2/5 in

Material: Paper

Package Quantity: Case of 16

Product Type: Multi-Fold Paper Towel

Type: Multi-fold

Width: 9-1/5 in