605-Sheet 4 in. Standard Roll Bathroom Tissue in White (Case of 20)
605-Sheet 4 in. Standard Roll Bathroom Tissue in White (Case of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides home-like comfort at your business
- Small cases for easy storage and handling
- Strong, soft and absorbent
- FSC® and EcoLogo® certified
- Meets EPA standards
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 in
- Package Quantity:
- Case of 20
- Width:
- 4-1/10 in