Kimberly Clark Scott® 8 L Naturally Tuff Orange Skin Cleanser with Grit (Case of 2)

K91045CA

Manufacturer Part #: 91045

Size

8 L

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed to fit in compatible Kimberly Clark In-Sight® Sanituff commercial push dispensers
  • Strong enough for cleaning up after messy jobs
  • The Scott® liquid soap contains grit made of polymer beads, so you can scrub without the abrasion associated with pumice or walnut shell grits
  • Scott® degreaser is made with d’limonene (from oranges), instead of petroleum-based solvents
  • Size: 8 L
  • Boxes per case: 2
  • Color finish: White
  • Citrus scent

SPECIFICATIONS

Application
Hand Cleanser
Collection
Scott®
EcoLogo Certified
No
Flavor
Orange
Green Seal Certified
No
Package Quantity
Case of 2
Type
K91045CA
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday