Kimberly Clark
Scott® 800ml Gentle Lotion Skin Cleanser
Part #K91211 | Item #6077945 | Manufacturer Part #91211
Size:
800 mlProduct Details
- For use with Kimberly-Clark® Professional dispensers: 91180, 91182
- Lotion cleanser
- Floral scent
Specifications
Application: Sanitizing
Collection: Scott®
Color Finish: Pink
Color Finish Category: Pinks
Product Type: Hand Sanitizer
Size: 800 ml