9-1/5 in. Recycled Fiber Multifold Paper Towel

You last purchased this on
 
Scott®

9-1/5 in. Recycled Fiber Multifold Paper Towel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

9-1/5 in. Recycled Fiber Multifold Paper Towel

  • Fast #
  • Part #K01801
  • Item #7182829
  • Manufacturer Part #01801
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made with 100% recycled fiber (RF)
  • Fits into most universal dispensers for multifold towels (alternative to C fold paper towels, which can over-dispense)
  • Each of the economical white multifold paper towels: 9-1/5" x 9-2/5"
  • Meets EPA minimum standards for post-consumer waste and is FSC and EcoLogo certified
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Brown
Length:
9-1/5 in
Material:
Fiber
Product Type:
Multi-Fold Paper Towel
Width:
9-2/5 in