Center Pull Towel Dispenser in Smoke
Center Pull Towel Dispenser in Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for 1 at-a-time, touch-free dispensing, which helps reduces the spread of germs and dirt (guests only touch the towel they use)
- Durable plastic design features a smoked transparent cover, so you can tell when it's time to replace the roll
- Compatible with center-pull paper towels
- ADA compliant when properly installed and when using the recommended paper towels
- Key-locking feature and easy-loading design
- No moving parts greatly reduces the likelihood of mechanical failure
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke
- Depth:
- 10-13/20 in
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Width:
- 10 in