10-2/5 in. Shop Towel in Blue
10-2/5 in. Shop Towel in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For tasks such as cleaning greasy tools and parts, absorbing oil and grease spills, and applying solvents and fluids
- Three times stronger when wet vs. original Scott® shop towels
- Heavy duty disposable shop towel made with innovative Hydroknit® material
- Innovative Hydroknit® technology
- Blue
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10-2/5 in
- Material:
- Hydroknit
- Product Type:
- Shop Towel
- Width:
- 11 in