0 items

Kimberly Clark Slimroll® Hard Roll Towel Dispenser in White

KIM10442

Color Finish

(Pricing is for White)

$32.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy to install and load
  • For use with Scott® Slimroll® hard-wound towels
  • Nearly 50% smaller than Sanitouch® dispensers
  • Small, high performance
  • Touchless electronic dispensing

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Slimroll®
Color Finish
White
Depth
12-1/2 in
Height
7 in
IAPMO Listed
No
Material
Plastic
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday