Touch-Free Dispensing Hard Roll Towel Dispenser in Smoke Grey

You last purchased this on
 
Kimberly Clark

In-Sight® Sanitouch® Touch-Free Dispensing Hard Roll Towel Dispenser in Smoke Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

In-Sight® Sanitouch® Touch-Free Dispensing Hard Roll Towel Dispenser in Smoke Grey

  • Fast #
  • Part #K09996
  • Item #6567209
  • Manufacturer Part #09996
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High capacity system for less maintenance time, run-outs and complaints
  • Hygienic, touch-free dispensing only touch the towel you use
  • Reliable, efficient hand-drying system that is perfect for your busy workplace
  • For use only with Kleenex® and Scott® hard roll towels with 1-3/4" core
  • Smooth and quiet operation, with no batteries needed
  • One-at-a-time dispensing for controlled usage and less waste
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Collection:
In-Sight® Sanitouch®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
10-1/5 in
Height:
16-13/100 in
Installation Type:
Wall Mount
Material:
Plastic
Material Type:
ABS
Product Type:
Roll Towel Dispenser
Width:
12-63/100 in