Towel Cover in Stainless Steel

You last purchased this on
 
Kimberly Clark

Towel Cover in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

Towel Cover in Stainless Steel

  • Fast #
  • Part #KC09924
  • Item #7187340
  • Manufacturer Part #09924
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Upscale stainless steel construction offers a high-end look
  • Dispensing hand towels this way is hygienic: guests touch only the towel they use
  • Dispenser size: 10-2/5" x 6-1/0" x 5-2/5"
  • Designed for premium Kleenex® hand towels in a Pop-Up® box
  • Color finish: Stainless Steel
  • Fits next to the sink, helping reduce drips in the washroom
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
5-2/5 in
Height:
6-1/10 in
IAPMO Listed -:
No
Material:
Stainless Steel
Width:
10-2/5 in