0 items

Kimberly Clark WypAll® X80 9-1/10 in. Pop-Up Wipes in Red (80 per Box)

K05930

Package Quantity

Box of 80

$18.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clean and consistent
  • Heavy industrial tasks, cleaning grease, grime and oil, solvent wiping or cleaning rough surfaces or any other challenging task
  • Ideal for heavy-duty machine and part wiping

SPECIFICATIONS

Collection
WypAll® X80
Color Finish
Red
Length
9-1/10 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Package Quantity
Box of 80
Width
16-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday