Kimberly Clark WypAll® L30 10 in. Pop-Up Wipes Box White (Box of 120)
KIM03086
Package Quantity
Box of 120SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Collection
- WypAll® L30
- Color Finish
- White
- Length
- 10 in
- Material
- Paper
- Package Quantity
- Box of 120
- Width
- 10-4/5 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday