12-1/2 x 12 in. Wipe in Blue
L40 12-1/2 x 12 in. Wipe in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for routine industrial cleaning and maintenance
- Single-ply
- Quarter-fold
- Reinforced matrix for added strength when wet
Specifications
- Application:
- Commercial, Industrial
- Collection:
- L40
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12 in
- Product Type:
- Wipe
- Size:
- 12-1/2 in x 12 in
- Width:
- 12-1/2 in