Pop-Up Box Wipes in Blue (Box of 100)
L40 Pop-Up Box Wipes in Blue (Box of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removes soils and liquids from face and hands
- One-at-a-time dispensing for users on the go
- Ideal for routine industrial cleaning and maintenance
Specifications
- Application:
- Industrial
- Collection:
- L40
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 16-2/5 in
- Material:
- DRC
- Package Quantity:
- Box of 100
- Product Type:
- Box Wipes
- Width:
- 9-4/5 in