Kimberly Clark WypAll® X60 13-2/5 x 9-4/5 in. Small Wipes Roll in Blue (Case of 12)

K35411

Package Quantity

Case of 12

$210.31

per CASE
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Reinforced for extra scrubbing and cleaning power
  • Tough enough for big jobs and soft enough for face and hands
  • Wypall® X60 wipers in a small roll format brings the absorbing power of Hydroknit® technology to a lighter weight wiper

SPECIFICATIONS

Collection
WypAll® X60
Color Finish
Blue
Length
13-2/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Package Quantity
Case of 12
Type
Wipes
Width
9-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday