Kimberly Clark
XL Size Isolation Gown in Yellow (Case of 100)
Part #KIM69979 | Item #7459364 | Manufacturer Part #69979
Call for Pricing
per CASE
Clothing Size:
XLProduct Details
- Made from breathable and comfortable SMS fabric
- Gowns are designed to improve efficiency while reducing total cost
- Features a tape tab neck closure and tie waist
- Elastic cuffs
- Non-sterile
- Anticipated exposure: potential for light fluid contact and contact isolation
Specifications
Clothing Size: XL
Color Finish: Yellow
Color Finish Category: Yellows
Disposable: No
Package Quantity: Case of 100
Quick Release: No
Reusable: Yes