XL Nitrile Disposable Gloves (Box of 100)

You last purchased this on
 
Kimberly Clark

XL Nitrile Disposable Gloves (Box of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

XL Nitrile Disposable Gloves (Box of 100)

  • Fast #
  • Part #K62994
  • Item #7458912
  • Manufacturer Part #62994
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Synthetic nitrile polymer
  • Contains no natural rubber latex
  • White, ambidextrous, beaded cuff, with textured fingertips
  • Recommended for ISO Class 3 or higher cleanroom environments
  • Extra Large.
  • Ambidextrous
  • Gloves are flat packed w/cuffs aligned to opening edge.
  • Extra Large
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Disposable:
Yes
Glove Size:
XL
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100, Case of 10