2 in. Ductile Iron FNPT Gas Regulator Valve
2 in. Ductile Iron FNPT Gas Regulator Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Material:
- Ductile Iron
- Pressure - Maximum:
- 300 psig
- UL Listed:
- No
- Valve Size:
- 2 in
- Valve Type:
- Gas Regulator Valve