3 in. Cast Steel and Ductile Iron NPT x Flanged Diaphragm Valve

You last purchased this on
 
Kimray

3 in. Cast Steel and Ductile Iron NPT x Flanged Diaphragm Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimray

3 in. Cast Steel and Ductile Iron NPT x Flanged Diaphragm Valve

  • Fast #
  • Part #KDACM
  • Item #2303505
  • Manufacturer Part #DAC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
Material:
Cast Steel, Ductile Iron
Recommended Valve Application:
Water
Valve Seat Material:
Nitrile
Valve Size:
3 in
Valve Type:
Diaphragm Valve