3 in. Ductile Iron Valve Repair Kit
3 in. Ductile Iron Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 36 FWA Treater Valve
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psig
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Size:
- 3 in