3 in. Flanged Straight 175 psi Ductile Iron Back Pressure Gas Regulator Valve
3 in. Flanged Straight 175 psi Ductile Iron Back Pressure Gas Regulator Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.34
- Application:
- Vent Lines
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 15-3/4 in
- Length:
- 12-3/16 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 175 psi
- Valve Size:
- 3 in