3 in. Valve Repair Kit
3 in. Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 330 SGT Pressure-D Regulator
- FM Approved:
- No
- Length:
- 12-19/100 in
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psig
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 3 in