Pop-Up Box Wipes in White (Box of 119)

You last purchased this on
 
Kimtech™

Kimwipes® Pop-Up Box Wipes in White (Box of 119)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimtech™

Kimwipes® Pop-Up Box Wipes in White (Box of 119)

  • Fast #
  • Part #K34743
  • Item #6039422
  • Manufacturer Part #34743
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Perfect for a multitude of delicate tasks
  • Multi-ply absorbency wipes up liquid and dust
  • Triple-ply wipe that offers a unique combination of low-lint tissue softness and multi-ply absorbency
  • One-at-a-time dispensing
  • Wipes clean with extra low-lint and low extractable performance
  • Requires Certification

Specifications

Collection:
Kimwipes®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
11-4/5 in
Material:
Paper
Package Quantity:
Box of 119
Product Type:
Box Wipes
Width:
11-4/5 in