0 items

Kinetrol USA 7-17/100 in. Pneumatic Double Acting Actuator

K077100

Actuator Type

Pneumatic
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Adjustable end stops giving up to 200° of travel
  • Constant gear-up ratio through travel range
  • Rolling contact linkage mechanism ensures low wear, long life, low friction
  • Simple compact unit with no external moving parts

SPECIFICATIONS

Actuator Type
Pneumatic
Height
7-17/100 in
Material
Aluminum
Maximum Pressure
100 psi
Maximum Temperature
175
Torque In-Lbs
1080 in-lbs
Valve Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday