1/4 in. Pneumatic Cast Aluminum Alloy Actuator
Model 09 1/4 in. Pneumatic Cast Aluminum Alloy Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constant gear-up ratio through travel range
- Rolling contact linkage mechanism ensures low wear, long life, low friction
- Simple compact unit with no external moving parts
- Adjustable end stops giving up to 200° of travel
Specifications
- Actuator Type:
- Pneumatic
- Collection:
- Model 09
- Height:
- 8-29/50 in
- Material:
- Cast Aluminum Alloy
- Maximum Temperature:
- 175
- Pressure - Maximum:
- 100 psi
- Torque (In-Lbs):
- 2280 in-lbs
- Valve Size:
- 1/4 in