1-1/2 in. Plastic Slip 150# Ball Valve

You last purchased this on
 
King Bros

1-1/2 in. Plastic Slip 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
King Bros

1-1/2 in. Plastic Slip 150# Ball Valve

  • Fast #
  • Part #NLT1500S
  • Item #1272406
  • Manufacturer Part #LT-1500-S
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Handle Length (in):
2-1/2 in
Handle Material:
ABS
Height:
4-21/50 in
IAPMO Listed -:
No
Length:
5-17/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
72
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure Class:
150#
Schedule Class:
80
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Tee Handle
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
1.05 lb
cUPC Certified:
Yes